

€2,407.13/ pieceexcl. VAT
€2,912.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 95 mm |
Cup Outer diameter | 200 mm |
Total width | 99 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 539 kN |
Static load rating | 710 kN |
Reference speed | 1800 rpm |
Limiting speed | 3400 rpm |
€1,810.28/ pieceexcl. VAT
€2,190.44incl. VAT
Estimated delivery date - 11/11/2026