

€1,587.00/ pieceexcl. VAT
€1,920.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 90 mm |
Cup Outer diameter | 190 mm |
Total width | 93 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 486 kN |
Static load rating | 630 kN |
Reference speed | 1900 rpm |
Limiting speed | 3400 rpm |