

€874.68/ pieceexcl. VAT
€1,058.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 75 mm |
Cup Outer diameter | 160 mm |
Total width | 80 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 438 kN |
Static load rating | 490 kN |
Reference speed | 2400 rpm |
Limiting speed | 4300 rpm |