

€200.02/ pieceexcl. VAT
€242.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 30 mm |
Cup Outer diameter | 72 mm |
Total width | 415 mm |
Sealing | No |
With flange | No |