SKF

SKF Lubrication unit TLSD 250/HQ2 with 250ml LGHQ 2 grease

  • ERIKS:14106090
  • Manufacturer:7316579502061
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
System 24 Electro-mechanical Single-point automatic lubricator. Reliable automatic lubricator under fluctuating operating temperatures or when the application conditions such as high levels of vibrating, limited space or hazardous environments require a remote mounting.    
  • Temperature independent dispense rate
  • Maximum discharge pressure of 5 bar over the whole dispensing period
  • Suitable for both direct and remote installation
  • Transparent reservoir allows visual inspection
  • Red-yellow-green LEDs indicate the lubricator’s status
  • Refill sets include battery pack
  • Supplied with support flange for enhanced sturdiness
  • SKF DialSet software helps to calculate the correct dispense rate
Save to list

€103.91/ pieceexcl. VAT

€125.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF