

€1,517.08/ pieceexcl. VAT
€1,835.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLDD |
Type | Heavy Duty Gateway |
Size | 232 x 199 x 102 mm |
Ambient temperature | from -40 to 70 °C |
Weight | 958 g |