SKF

SKF Lubrication unit TLDD 1/EU-GAT

  • ERIKS:14847852
  • Manufacturer:7316577864482
Image 1
Save to list

€1,324.75/ pieceexcl. VAT

€1,602.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TLDD
Type
Gateway
Size
165 x 133 x 45 mm
Ambient temperature
from -10 to 60 °C
Weight
466 g