

€59.75/ pieceexcl. VAT
€72.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLMR 201 |
Type | TLMR refill set |
Volume | 0.38 l |
Content | 0.51 kg |
Packaging | Cartridge |
Application | Lubrication - grease |
Temperature range | from -30 to 160 °C |
Colour | Blue |
Base oil type | Mineral |
NLGI grade | 2 |
Series | TLMR 201 |