

€49.63/ pieceexcl. VAT
€60.05incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYSTEM 24 |
Type | Grease |
Volume | 0.25 l |
Content | 0.23 kg |
Application | Lubricant |
Temperature range | from -20 to 140 °C |
Colour | Pale Brown |
NLGI grade | 2 |
Series | SYSTEM 24 |