SKF

SKF Lubrication unit LGFG 2/SD250

  • ERIKS:14488156
  • Manufacturer:7316579988698
Image 1
Save to list

€48.71/ pieceexcl. VAT

€58.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGFG 2
Type
General Purpose Food Grade Grease
Volume
0.25 l
Content
0.4 kg
Packaging
Bucket
Application
Lubricant
Temperature range
from -30 to 140 °C
Colour
Brown
NLGI grade
2
Series
LGFG 2