

€47.79/ pieceexcl. VAT
€57.83incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LFFM 100 |
Type | Refill Cartridge |
Operating temperature | from -20 to 120 °C |
Ambient temperature | from 0 to 50 °C |
Reservoir capacity | 0.25 l |
Suitable for foods | Yes |
Weight | 400 g |