

€33.99/ pieceexcl. VAT
€41.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LFFM |
Type | Refill Cartridge Set |
Drive mechanism | Electromechanical |
Container volume | 125 ml |
Lubricant | LFFM 100 |
Ambient temperature | from 0 to 50 °C |
Operating temperature | from -20 to 120 °C |
Alarm function | No |
Storage time in months | 36 |
Weight | 0.26 kg |