




€275.33/ pieceexcl. VAT
€333.15incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 120x2 |
Outer Diameter | 155 mm |
Width | 26 mm |
Inner Diameter | 120 mm |
B | 26 mm |
b | 12 mm |
B3 | 6 mm |
d1 | 130 mm |
G | M 120x2 |
G | 120 mm |
h | 5 mm |