




€25.91/ pieceexcl. VAT
€31.35incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 121.945 mm |
Outer Diameter | 164.313 mm |
Thickness | 2.921 mm |
B | 2.921 mm |
d | 121.945 mm |
d1 | 145.237 mm |
d2 | 164.313 mm |
f | 8.966 mm |
M | 116.611 mm |
V | 6.35 mm |