




€19.49/ pieceexcl. VAT
€23.58incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 96.52 mm |
Outer Diameter | 132.563 mm |
Thickness | 2.134 mm |
B | 2.134 mm |
d | 96.52 mm |
d1 | 116.662 mm |
d2 | 132.563 mm |
f | 8.966 mm |
M | 92.354 mm |
V | 4.775 mm |