




€15.85/ pieceexcl. VAT
€19.18incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 90.983 mm |
Outer Diameter | 125.425 mm |
Thickness | 2.134 mm |
B | 2.134 mm |
d | 90.983 mm |
d1 | 109.499 mm |
d2 | 125.425 mm |
f | 8.966 mm |
M | 86.817 mm |
V | 4.775 mm |
€12.68/ pieceexcl. VAT
€15.34incl. VAT
Estimated delivery date - 29/12/2026