




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 86.233 mm |
Outer Diameter | 117.475 mm |
Thickness | 1.575 mm |
B | 1.575 mm |
d | 86.233 mm |
d1 | 103.149 mm |
d2 | 117.475 mm |
f | 8.966 mm |
M | 82.626 mm |
V | 4.775 mm |
€28.40/ pieceexcl. VAT
€34.36incl. VAT
10 In stock - Estimated delivery date 16/11/2026