SKF

SKF Lock ring W 14

  • ERIKS:23771737
  • Manufacturer:7316571385594
Image 1
Image 2
Image 1
Image 2
Save to list

€10.48/ pieceexcl. VAT

€12.68incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W
Bore diameter
70.891 mm
Outer Diameter
97.231 mm
Thickness
1.346 mm
B
1.346 mm
d
70.891 mm
d1
84.912 mm
d2
97.231 mm
f
7.366 mm
M
67.513 mm
V
4.775 mm
Alternatives
Product Image

Lock ring W 14

  • Eriks:11552171

€8.38/ pieceexcl. VAT

€10.14incl. VAT

Estimated delivery date - 06/01/2027