




€6.83/ pieceexcl. VAT
€8.26incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 65.735 mm |
Outer Diameter | 90.881 mm |
Thickness | 1.346 mm |
B | 1.346 mm |
d | 65.735 mm |
d1 | 78.562 mm |
d2 | 90.881 mm |
f | 7.366 mm |
M | 62.357 mm |
V | 3.175 mm |