




€60.98/ pieceexcl. VAT
€73.79incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MBL |
Bore diameter | 190 mm |
Outer Diameter | 232 mm |
Thickness | 2.5 mm |
B | 2.5 mm |
d | 190 mm |
d1 | 210 mm |
d2 | 232 mm |
f | 20 mm |
M | 184 mm |