SKF

SKF Lock ring MB 8 A

  • ERIKS:13200187
  • Manufacturer:7316572309988
Image 1
Image 2
Image 1
Image 2
Overview

This lock washer is engineered for use with metric lock nuts in demanding industrial settings. It is designed to engage a keyway in a shaft or adapter sleeve providing secure fastening and preventing unintentional loosening. The MB 8 A version offers increased strength and reliable performance for repetitive assembly tasks. Simple installation and removal support efficient maintenance operations.

Features
  • Stronger MB 8 A version increases resistance to fatigue in repetitive installations
  • Keyway engagement design prevents lock nut loosening under operational stresses
  • Simple installation reduces assembly time and improves operational efficiency
  • Reliable locking mechanism minimises risk of equipment downtime or malfunction
Application & Usage
  • Used with KM
  • KML
  • and HM T lock nuts on shafts
  • Ideal for securing adapter sleeves in rotating equipment assemblies
  • Compatible with industrial machinery requiring stable nut positioning
Save to list

4,27 €/ pieceexcl. VAT

5,17 €incl. VAT

20 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Bore diameter
40 mm
Outer Diameter
62 mm
Thickness
1.8 mm
B
1.8 mm
d
40 mm
d1
50 mm
d2
62 mm
f
6 mm
M
37.5 mm