SKF

SKF Lock ring MB 44

  • ERIKS:23766823
  • Manufacturer:7316577011787
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€100.77/ pieceexcl. VAT

€121.93incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Type
Lock washer
Bore diameter
220 mm
Outer Diameter
292 mm
Thickness
3 mm
B
3 mm
d
220 mm
d1
250 mm
d2
292 mm
f
24 mm
M
213 mm
Alternatives
Product Image

Lock ring MB 44

  • Eriks:11552177

€80.62/ pieceexcl. VAT

€97.55incl. VAT

2 In stock - Estimated delivery date 04/11/2026