SKF

SKF Lock ring MB 4

  • ERIKS:23766821
  • Manufacturer:7316570803693
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€1.19/ pieceexcl. VAT

€1.44incl. VAT

78 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Type
Lock washer
Bore diameter
20 mm
Outer Diameter
36 mm
Thickness
1 mm
B
1 mm
d
20 mm
d1
26 mm
d2
36 mm
f
4 mm
M
18.5 mm
Alternatives
Product Image

Lock ring MB 4

  • Eriks:11551975

€0.81/ pieceexcl. VAT

€0.98incl. VAT

310 In stock - Estimated delivery date 04/11/2026