




€6.79/ pieceexcl. VAT
€8.22incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 105 mm |
Outer Diameter | 145 mm |
Thickness | 1.75 mm |
B | 1.75 mm |
d | 105 mm |
d1 | 126 mm |
d2 | 145 mm |
f | 12 mm |
M | 100.5 mm |
€5.43/ pieceexcl. VAT
€6.57incl. VAT
20 In stock - Estimated delivery date 04/11/2026