SKF

SKF Lock ring MB 16 A

  • ERIKS:12121167
  • Manufacturer:7316570960600
Image 1
Image 2
Image 1
Image 2
Overview

This lock washer is designed to secure metric lock nuts onto shafts or adapter sleeves ensuring stable fastening in rotating equipment. It engages with a keyway locking the nut in place by bending a tab into the nut's slot. The MB 16 A variant offers enhanced strength over standard MB washers and should be replaced with each installation. Reliable retention minimises unintentional loosening during operation.

Features
  • Stronger MB 16 A design provides secure attachment for critical assemblies
  • Keyway engagement mechanism prevents rotation and accidental loosening under load
  • Simple installation and removal reduces maintenance time and labour costs
  • Reusable with KM
  • KML
  • and HM .. T lock nuts for versatile compatibility
Application & Usage
  • Used with metric lock nuts in industrial drive systems
  • Ideal for securing shafts in heavy machinery assemblies
  • Compatible with adapter sleeves in rotating equipment
Save to list

€20.58/ pieceexcl. VAT

€24.90incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Bore diameter
80 mm
Outer Diameter
112 mm
Thickness
2.5 mm
B
2.5 mm
d
80 mm
d1
95 mm
d2
112 mm
f
10 mm
M
76.5 mm