SKF

SKF Lock ring MB 10 A

  • ERIKS:12121166
  • Manufacturer:7316571158815
Image 1
Image 2
Image 1
Image 2
Overview

This MB 10 A lock washer is designed for metric lock nuts in demanding MRO applications. It secures lock nuts onto shafts or adapter sleeves preventing unintentional loosening. The washer engages a keyway and locks the nut by bending a tab into an outer slot. Each installation requires a new washer for optimal security.

Features
  • Stronger MB A version resists higher operational stresses and reduces risk of failure
  • Keyway engagement ensures precise alignment and prevents rotational slippage under load
  • Bent tab design locks nut in place to enhance fastening reliability during operation
  • Simple installation process minimises downtime and streamlines maintenance routines
  • Metric compatibility allows use with standard KM
  • KML and HM lock nuts in various settings
Application & Usage
  • Used with metric lock nuts in rotating machinery assemblies
  • Ideal for shaft and adapter sleeve installations in heavy-duty equipment
  • Compatible with applications requiring stable and secure nut retention
Save to list

€4.85/ pieceexcl. VAT

€5.87incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Bore diameter
50 mm
Outer Diameter
74 mm
Thickness
1.8 mm
B
1.8 mm
d
50 mm
d1
61 mm
d2
74 mm
f
6 mm
M
47.5 mm