SKF

SKF Lock Nut KMK 3

  • ERIKS:23766332
  • Manufacturer:7316571483535
Image 1
Image 2
Image 1
Image 2
Overview This lock nut features an integral locking device for use with radial bearings in less demanding industrial applications. It eliminates the need for a shaft keyway and uses a threaded steel insert to secure positioning. The integrated set screw simplifies installation and removal reducing assembly time. The robust construction offers reliable locking performance for compatible bearing assemblies. Features
  • Integral locking device removes need for separate shaft keyway and saves machining time
  • Threaded steel insert and set screw ensure secure
  • precise bearing location under operating loads
  • Reusable design supports multiple installations and maintenance cycles without loss of performance
  • Quick installation with integral set screw reduces assembly downtime and labour costs
  • Robust construction resists loosening in service
  • maintaining system reliability and safety
Application & Usage
  • Used with radial bearings in general industrial equipment
  • Ideal for setups requiring cost-effective shaft retention solutions
  • Compatible with bearing housings needing integrated locking features
Save to list

€35.66/ pieceexcl. VAT

€43.15incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 17x1
Outer Diameter
28 mm
Width
8 mm
B
9 mm
b
4 mm
d1
24 mm
d3
28 mm
h
2 mm
Inner Diameter
17 mm
Spare parts & accessories

€22.95/ pieceexcl. VAT

€27.77incl. VAT

1 In stock - Estimated delivery date 04/11/2026