SKF

SKF Lock Nut KMK 2

  • ERIKS:23766330
  • Manufacturer:7316571483528
Image 1
Image 2
Image 1
Image 2
Overview This lock nut features an integral locking device that eliminates the need for a keyway. With a threaded steel insert and set screw it ensures secure axial location of radial bearings in less demanding applications. Its 9 mm width and 15 mm bore diameter allow for compatibility with various shaft sizes. The product is designed for cost efficiency and easy installation in industrial environments. Features
  • Integral locking device eliminates separate locking components for faster installation
  • Threaded steel insert acts as a pressure plate ensuring secure axial retention
  • No keyway required reducing shaft machining and overall system cost
  • Reusable construction allows repeated installation without loss of performance
  • Simple robust design minimises risk of installation errors during assembly
Application & Usage
  • Used with radial bearings on shafts requiring secure axial positioning
  • Ideal for equipment with limited space for external locking devices
  • Compatible with mounting tools such as HN 2-3 for installation
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 15x1
Outer Diameter
25 mm
Width
8 mm
B
9 mm
b
4 mm
d1
21 mm
d3
25 mm
h
2 mm
Inner Diameter
15 mm
Spare parts & accessories

€22.95/ pieceexcl. VAT

€27.77incl. VAT

1 In stock - Estimated delivery date 04/11/2026