




€37.53/ pieceexcl. VAT
€45.41incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 35x1.5 |
Outer Diameter | 52 mm |
Width | 11.5 mm |
Inner Diameter | 35 mm |
B | 11.5 mm |
b | 5 mm |
B3 | 3 mm |
d1 | 42.5 mm |
d3 | 52 mm |
G | M 35x1.5 |
G | 35 mm |
h | 2 mm |