




€833.69/ pieceexcl. VAT
€1,008.76incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM..T |
Thread Size | Tr280x4 |
Outer Diameter | 350 mm |
Width | 38 mm |
B | 38 mm |
b | 24 mm |
d1 | 320 mm |
d3 | 350 mm |
h | 12 mm |
€224.43/ pieceexcl. VAT
€271.56incl. VAT
Estimated delivery date - 06/11/2026€150.81/ pieceexcl. VAT
€182.48incl. VAT
Estimated delivery date - 06/11/2026