




€4,112.82/ pieceexcl. VAT
€4,976.51incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr420x5 |
Outer Diameter | 540 mm |
Width | 70 mm |
B | 70 mm |
b | 32 mm |
B5 | 90 mm |
d1 | 490 mm |
d2 | 460 mm |
d3 | 540 mm |
h | 18 mm |
€420.39/ pieceexcl. VAT
€508.67incl. VAT
Estimated delivery date - 06/11/2026