




€3,033.90/ pieceexcl. VAT
€3,671.02incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr380x5 |
Outer Diameter | 490 mm |
Width | 60 mm |
B | 60 mm |
b | 32 mm |
B5 | 77 mm |
d1 | 440 mm |
d2 | 415 mm |
d3 | 490 mm |
h | 18 mm |
€278.71/ pieceexcl. VAT
€337.24incl. VAT
Estimated delivery date - 09/11/2026€91.71/ pieceexcl. VAT
€110.97incl. VAT
Estimated delivery date - 09/11/2026