




€2,669.27/ pieceexcl. VAT
€3,229.82incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr360x5 |
Outer Diameter | 460 mm |
Width | 58 mm |
B | 58 mm |
b | 28 mm |
B5 | 75 mm |
d1 | 420 mm |
d2 | 393 mm |
d3 | 460 mm |
h | 15 mm |
€278.71/ pieceexcl. VAT
€337.24incl. VAT
Estimated delivery date - 09/11/2026