




€1,744.48/ pieceexcl. VAT
€2,110.82incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr340x5 |
Outer Diameter | 440 mm |
Width | 55 mm |
B | 55 mm |
b | 28 mm |
B5 | 72 mm |
d1 | 400 mm |
d2 | 373 mm |
d3 | 440 mm |
h | 15 mm |
€278.71/ pieceexcl. VAT
€337.24incl. VAT
Estimated delivery date - 06/11/2026