




€1,349.80/ pieceexcl. VAT
€1,633.26incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr320x5 |
Outer Diameter | 400 mm |
Width | 42 mm |
B | 42 mm |
b | 24 mm |
B5 | 56 mm |
d1 | 360 mm |
d2 | 346 mm |
d3 | 400 mm |
h | 12 mm |
€224.43/ pieceexcl. VAT
€271.56incl. VAT
Estimated delivery date - 09/11/2026