SKF

SKF Lock Nut HM 3092

  • ERIKS:13200135
  • Manufacturer:7316577010759
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with eight equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a locking clip.
Save to list

€2,506.86/ pieceexcl. VAT

€3,033.30incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HM
Thread Size
Tr460x5
Outer Diameter
540 mm
Width
60 mm
B
60 mm
b
32 mm
B5
77 mm
d1
510 mm
d2
483 mm
d3
540 mm
h
15 mm