




€1,936.55/ pieceexcl. VAT
€2,343.23incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr420x5 |
Outer Diameter | 490 mm |
Width | 52 mm |
B | 52 mm |
b | 32 mm |
B5 | 66 mm |
d1 | 462 mm |
d2 | 439 mm |
d3 | 490 mm |
h | 14 mm |
€278.71/ pieceexcl. VAT
€337.24incl. VAT
Estimated delivery date - 09/11/2026