




€2,024.57/ pieceexcl. VAT
€2,449.73incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr400x5 |
Outer Diameter | 470 mm |
Width | 52 mm |
B | 52 mm |
b | 28 mm |
B5 | 66 mm |
d1 | 442 mm |
d2 | 419 mm |
d3 | 470 mm |
h | 14 mm |
€278.71/ pieceexcl. VAT
€337.24incl. VAT
Estimated delivery date - 06/11/2026€48.22/ pieceexcl. VAT
€58.35incl. VAT
Estimated delivery date - 06/11/2026