




€1,321.51/ pieceexcl. VAT
€1,599.03incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr360x5 |
Outer Diameter | 420 mm |
Width | 45 mm |
B | 45 mm |
b | 28 mm |
B5 | 58 mm |
d1 | 394 mm |
d2 | 375 mm |
d3 | 420 mm |
h | 13 mm |
€1,057.20/ pieceexcl. VAT
€1,279.21incl. VAT
Estimated delivery date - 06/01/2027€278.71/ pieceexcl. VAT
€337.24incl. VAT
Estimated delivery date - 06/11/2026€45.21/ pieceexcl. VAT
€54.70incl. VAT
Estimated delivery date - 06/11/2026