




€920.10/ pieceexcl. VAT
€1,113.32incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr320x5 |
Outer Diameter | 380 mm |
Width | 42 mm |
B | 42 mm |
b | 24 mm |
B5 | 55 mm |
d1 | 356 mm |
d2 | 336 mm |
d3 | 380 mm |
h | 12 mm |
€224.43/ pieceexcl. VAT
€271.56incl. VAT
Estimated delivery date - 06/11/2026€30.61/ pieceexcl. VAT
€37.04incl. VAT
Estimated delivery date - 06/11/2026