






€6.17/ pieceexcl. VAT
€7.47incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 5 mm |
Outer Diameter | 90 mm |
Width | 5 mm |
Material | Steel |