






€6.17/ pieceexcl. VAT
€7.47incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 6 mm |
Outer Diameter | 85 mm |
Width | 6 mm |
Material | Steel |
€6.75/ pieceexcl. VAT
€8.17incl. VAT
Estimated delivery date - 13/11/2026