






€6.80/ pieceexcl. VAT
€8.23incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 5.5 mm |
Outer Diameter | 85 mm |
Width | 5.5 mm |
Material | Steel |