






€6.17/ pieceexcl. VAT
€7.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 9 mm |
Outer Diameter | 80 mm |
Width | 9 mm |
Material | Steel |
€6.75/ pieceexcl. VAT
€8.17incl. VAT
Estimated delivery date - 12/11/2026