SKF

SKF Locating ring, FRB Series, 72 mm OD, 8.5 mm WD, Steel

  • ERIKS:23764764
  • Manufacturer:7316577752758
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Designed for use with plummer block type housings. Insert a locating ring on each side of a self-aligning ball or spherical roller bearing when the shaft must be located axially in both directions.
Save to list

€6.17/ pieceexcl. VAT

€7.47incl. VAT

11 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FRB
Type
Locating ring
Inner width
8.5 mm
Outer Diameter
72 mm
Width
8.5 mm
Material
Steel