






€5.27/ pieceexcl. VAT
€6.38incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 6 mm |
Outer Diameter | 62 mm |
Width | 6 mm |
Material | Steel |