






€80.03/ pieceexcl. VAT
€96.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 10 mm |
Outer Diameter | 400 mm |
Width | 10 mm |
Material | Steel |
€94.44/ pieceexcl. VAT
€114.27incl. VAT
Estimated delivery date - 13/11/2026