






€65.94/ pieceexcl. VAT
€79.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 10 mm |
Outer Diameter | 320 mm |
Width | 10 mm |
Material | Steel |
€78.04/ pieceexcl. VAT
€94.43incl. VAT
Estimated delivery date - 12/11/2026