






€24.24/ pieceexcl. VAT
€29.33incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 5 mm |
Outer Diameter | 250 mm |
Width | 5 mm |
Material | Steel |
€26.57/ pieceexcl. VAT
€32.15incl. VAT
Estimated delivery date - 13/11/2026