SKF

SKF Locating ring, FRB Series, 200 mm OD, 9 mm WD, Steel

  • ERIKS:23764778
  • Manufacturer:7316572161807
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Designed for use with plummer block type housings. Insert a locating ring on each side of a self-aligning ball or spherical roller bearing when the shaft must be located axially in both directions.
Save to list

€23.76/ pieceexcl. VAT

€28.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FRB
Type
Locating ring
Inner width
9 mm
Outer Diameter
200 mm
Width
9 mm
Material
Steel